Biomedical chest freezers, PHCbi
Supplier: PHC Corporation
Certificates
About this item
These Biomedical freezers offer the outstanding reliability and performance required in storage and research applications. In the medical field, they provide effective storage of blood supplies and vaccines, as well as samples for diagnosis. In the industrial field, they are ideal for ageing and temperature tests on electronic components, precision devices and compound resins.
- Visual and audible alarm for the high and low adjustable temperatures and for power outage
- Microprocessor control with digital temperature display of the temperature
- Non-volatile memory backup for settings
- Lockable door latch
- Self diagnostic
On four castors and two adjustable feet.
Temperature range: –20 to –35 °C (model MDF-U443: to –40 °C)
Specifications
- Catalog No:
- 471-0617
- 471-0619
- Model:
- MDF-137
- MDF-237
- Cat. No.:
- 471-0617
- 471-0619
- Display:
- Digital
- Digital
- Shelves/drawers:
- 2 baskets
- 3 wire mesh baskets
- Door lock:
- Yes
- Yes
- Access ports:
- 2
- 2
Specifications
Frequently Bought Together