Order Entry
France
ContactUsLinkComponent
 
Digital thermo-hygrometer, GFTH 200
Catalog # GRSG600249
Supplier:  Greisinger
undefined
Digital thermo-hygrometer, GFTH 200
Catalog # GRSG600249
Supplier:  Greisinger

Specifications

  • Range:
    –25…+70 °C; 0 - 100 % RH; –40…+70 °C Td
  • Resolution:
    0,1 °C; 0,1 % RH
  • Weight:
    135 g
  • Description:
    With PT1000 and capacitive polymer humidity sensor
  • W×D×H:
    67×30×106 mm
  • Accuracy:
    ±1,0 @25 °C; ±2,5 % RH
  • Pk:
    1

Specifications

About this item

The GFTH 200 is a digital hygrometer thermometer with low power consumption, and integrated min-/max- value memory.

  • Relative humidity, temperature and dew point in just one instrument
  • High accuracy by means of digital works calibration
  • Offset and slope correction for easy adjustment
  • Extremely low power consumption
Delivery: Main instrument is supplied with battery and user manual.