Order Entry
France
ContactUsLinkComponent
Electronic pipette, TenSette® Plus
Electronic pipette, TenSette® Plus
Catalog # HACHBBP087
Supplier:  Hach
undefined
Electronic pipette, TenSette® Plus
Catalog # HACHBBP087
Supplier:  Hach

Specifications

  • Capacity:
    200 - 5000 µl
  • Pk:
    1

Specifications

About this item

The TenSette plus is an electronically assisted pipette for a wide range of liquid handling operations.

  • Adjustable, index finger operated pipetting trigger uses natural hand movement, and is therefore increasing comfort
  • Pre-programmed volumes for LANGE cuvette tests
  • Adjusted delivery volume is clearly indicated in the LCD display on top of the handle
  • Long lasting Lithium-Ion-battery is always charged with rapid charge technique
  • Made of mechanically durable and chemically resistant materials
  • Tip cone modules can be repeatedly autoclaved at 121 °C (250 °F)

Thanks to the electronic motor and electronic control, pipetting is easy and comfortable, yet still fast and accurate. It operates on the air displacement principle (i.e. an air interface) and uses detachable, disposable tips, which are easy to remove with a soft touch tip ejector.

Functions: PIPETTE, RPIPET, STEPPER, DILUTE, PROGRAM

Delivery: Supplied with charger, shelf hanger, spare O-ring and tube of grease, sample of Hach pipette tips, Pipette Inspection Report, Quick Reference Guide and user manual.