Order Entry
France
ContactUsLinkComponent
Rotary vane vacuum pump, Pascal, C1
Rotary vane vacuum pump, Pascal, C1
Supplier:  ALCATEL
Certificates
Rotary vane vacuum pump, Pascal, C1
Supplier:  ALCATEL

Specifications

  • Catalog No:
  • ALCA215C1MHEM
  • ALCA210C1THEM
  • ALCA221C1MHEM
  • ALCA210C1MHEM
  • Model:
  • 2015C1
  • 2010C1
  • 2021C1
  • 2010C1
  • No. of stages:
  • 2
  • 2
  • 2
  • 2
  • Flow rate:
  • 15 m³/h
  • 10 m³/h
  • 21 m³/h
  • 10 m³/h
  • Total final pressure without gas ballast:
  • 5×10⁻⁴ mbar
  • 5×10⁻⁴ mbar
  • 5×10⁻⁴ mbar
  • 5×10⁻⁴ mbar
  • Total final pressure with gas ballast:
  • 10 mbar
  • 1×10ˉ² mbar
  • 10 mbar
  • 10 mbar
  • Motor output:
  • 0,45/0,55 kW
  • 0,55/0,66 kW
  • 0,45/0,55 kW
  • 0,45/0,55 kW
  • W×D×H:
  • 270×164×240 mm
  • 176×74×94 mm
  • 291×164×240 mm
  • 245×164×240 mm
  • Weight:
  • 27 kg
  • 26 kg
  • 28 kg
  • 26 kg

Specifications

Frequently Bought Together