Magnetic hotplate stirrer, digital
SIMEVF8800
- Temperature range:up to 380 °C
- Description:Magnetic hotplate stirrer, digital
- Speed range:80 − 1500 min⁻¹
- W×D×H:206×307×99 mm
- Max. stirring capacity H₂O:20 L
- Plate dimensions:180×180 mm
- Plate material:Ceramic
- Weight:3,3 kg
- Pk:1
This ceramic coated hotplate stirrer has high chemical and acid resistance.
- Illuminated digital display shows values
- Values can be stored in memory
- Jog-Shuttle switch (turn and push) eases heat setting (up to 380 °C), stirring speed (80 to 1500 min⁻¹) and time
- Protected against overheating and overload
The end of a run or probe failure is indicated with an acoustic signal.
: Supplied with external temperature probe, support rod and clamp.