Medium pressure injection valves, Upchurch Scientific®
560-0168
- Description:V-451 bulkhead injection valve, 1/16" OD tubing, 1,0 mm thru-hole, 5,1 µl port-to-port volume
- Material:PTFE
- Seq:01
- Pk:1
The 6-port medium pressure injection valves feature easy, external sample loop customisation. Simply clean-cut a piece of tubing that represents the volume of sample you wish to inject, taking into account the port-to-port volume of the valve.
- Biocompatible and inert
- Chemically resistant Vespel® and PTFE resin-wetted surfaces
- Pressure rated to 1000 psi (69 bar)
: Each valve includes six ¹/₄ - 28 flangeless fittings for ¹/₁₆" or ¹/₈" ext. Ø tubing.