Drum spill pallets
Retention pallet for two drums, HDPE, authorised load of 1134 kg, 250 l, 1245×635×457 mm
Catalog # TRIO28234
Supplier: TRIONYX
Jump to:
Product Details & Documents
Pallets made from 100% recycled polyethylene.
- High chemical resistance
- Easy to clean
- Wide forklift pockets facilitate relocation
Weight: 20 kg
Certifications: EPA, SPCC, UL Environment, NFPA1, OSHA
Specifications
- Capacity:250 l
- Description:Retention pallet for two drums, HDPE, authorised load of 1134 kg
- W×D×H:1245×635×457 mm



