Surgical gloves, latex, sterile, Gammex® Latex Micro
Supplier: ANSELL MEDICAL PRODUCTS
Certificates
About this item
This surgical glove is specifically designed for microsurgical procedures, such as neurosurgery, cardiac surgery, ophthalmic surgery and microvascular surgery. Its thin latex film (15% thinner than standard latex surgical gloves such as Gammex® Latex) provides increased sensitivity while maintaining high barrier properties.
- Powder-free, micro-textured surface
- Secure grip and easy donning in both wet and dry conditions
- Special micro-roughened outer surface of the Gammex® Latex Micro provides 12% more grip than the GAMMEX® Latex
- Adhesive band ensures a secure hold on the surgical gown
- Brown colour reduces the adverse effect of reflections from the strong light sources used in microsurgical procedures
- Water-based synthetic (polyurethane) inner coating which combines both hydrophilic and hydrophobic components facilitates donning and double-donning
Certifications: EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; AQL 0,65
Specifications
- Catalog No:
- ANSM330052080
- ANSM330052070
- ANSM330052075
- ANSM330052090
- ANSM330052065
- ANSM330052095
- ANSM330052055
- ANSM330052060
- Model:
- Latex Micro
- Latex Micro
- Latex Micro
- Latex Micro
- Latex Micro
- Latex Micro
- Latex Micro
- Latex Micro
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- EN norm:
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
Specifications
Related Information
Frequently Bought Together