Order Entry
France
ContactUsLinkComponent
Anion exchange chromatography columns, SOURCE™ 15Q PE
Anion exchange chromatography columns, SOURCE™ 15Q PE
Catalog # 17-5181-01
Supplier:  Cytiva
undefined
Anion exchange chromatography columns, SOURCE™ 15Q PE
Catalog # 17-5181-01
Supplier:  Cytiva

Specifications

  • Flow rate:
    <5 ml/min
  • Particle Size:
    15 µm
  • Max. pressure:
    40 bar
  • Capacity:
    1,7 ml
  • Description:
    SOURCE™ 15Q PE
  • Seq:
    01
  • pH range:
    2 - 12
  • Column hardware:
    PEEK
  • Bed dimensions:
    4,6×100 mm
  • Pk:
    1

Specifications

About this item

SOURCE™ 15Q PE is a strong anion exchanger prepacked in a tricorn column for intermediate lab-scale purification and large-scale polishing of biomolecules with ion exchange chromatography.

  • Improved stability in organic solvents and pH extremes
  • Fast, high-resolution purifications and easy scale-up
  • Improved capacity compared to MonoBeads but with a slightly lower resolution

Rigid, monodispersed, spherical particles with controlled pore-size of 15 µm offers excellent flow characteristics and sample loading of up to 25 mg of protein/ml.