Order Entry
France
Orders LinkContactUsLinkComponent
Ashless quantitative filter papers

Ashless quantitative filter papers

Supplier:   Ahlstrom
Ashless quantitative filter papers
Supplier:  Ahlstrom
Certificates
Ashless quantitative filter papers

3 Options Available Below

Product Details & Documents

These ashless papers are manufactured with 100% cotton linters. They are being washed with acid and cleaned with demineralised water to maintain its purity for quantitative analysis.

Grade 12: Medium fast filtration for very coarse precipitates such as lead, iron, silver sulphide, alcali carbonates, lead chromate, arsenic, antimony, cadmium and food stuffs.

Grade 14: Slowly filtering narrow pores filter paper used in fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide, dioxide and molybdate of lead.

Grade 15: Very slowly filtering fine pores filter paper used for extremely difficult filtration conditions such as cold barium sulphate, metastannic acid and cuprous oxide.

Specifications for Product Family

Specifications

  • Catalog No:
  • FIOR0012A00002
  • FIOR0014A00002
  • FIOR0015A00012
  • Grade:
  • 12
  • 14
  • 15
  • Weight:
  • 84 g/m²
  • 84 g/m²
  • 84 g/m²
  • Thickness:
  • 0,17 mm
  • 0,15 mm
  • 0,14 mm
  • Max. pore size:
  • 12 µm
  • 5 µm
  • 3 µm
  • Min. pore size:
  • 8 µm
  • 3 µm
  • 2 µm
  • Filtration speed:
  • 20 s (DIN 53137)
  • 100 s (DIN 53137)
  • 180 s (DIN 53137)
  • Wet burst strength:
  • <0,20 kg/cm²
  • >0,20 kg/cm²
  • >0,20 kg/cm²
  • Ash content:
  • 0,007%
  • 0,007%
  • 0,007%

Specifications

Product Family Options

Product Information

  • Grade
    Size
    Availability
    Price
  • 12
    45 mm
    Log in for availability
    Log in for availability
    1 * 100 Pce
    1 * 100 Pce - 4,60 €
    4,60 €
    1 * 100 Pce
       4,60 €

    Specifications:
    More
    Specifications
    Cat. No.
    FIOR0012A00002
    Grade
    12
    Weight
    84 g/m²
    Thickness
    0,17 mm
    Max. pore size
    12 µm
    Min. pore size
    8 µm
    Filtration speed
    20 s (DIN 53137)
    Wet burst strength
    <0,20 kg/cm²
    Ash content
    0,007%
  • 14
    45 mm
    Log in for availability
    Log in for availability
    1 * 100 Pce
    1 * 100 Pce - 4,60 €
    4,60 €
    1 * 100 Pce
       4,60 €

    Specifications:
    More
    Specifications
    Cat. No.
    FIOR0014A00002
    Grade
    14
    Weight
    84 g/m²
    Thickness
    0,15 mm
    Max. pore size
    5 µm
    Min. pore size
    3 µm
    Filtration speed
    100 s (DIN 53137)
    Wet burst strength
    >0,20 kg/cm²
    Ash content
    0,007%
  • 15
    240 mm
    Log in for availability
    Log in for availability
    1 * 100 Pce
    1 * 100 Pce - 60,80 €
    60,80 €
    1 * 100 Pce
       60,80 €

    Specifications:
    More
    Specifications
    Cat. No.
    FIOR0015A00012
    Grade
    15
    Weight
    84 g/m²
    Thickness
    0,14 mm
    Max. pore size
    3 µm
    Min. pore size
    2 µm
    Filtration speed
    180 s (DIN 53137)
    Wet burst strength
    >0,20 kg/cm²
    Ash content
    0,007%