Membrane filters, Durapore®
: Merck
Durapore® PVDF white membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.
- Can be sterilised by ethylene oxide and gamma irradiation
- Available in several pore sizes (both hydrophilic and hydrophobic)
- Have very low protein binding to minimize interaction with your sample and maximise recovery
Filter surface: plain
Bacterial endotoxins: 0,5 EU/ml
Gravimetric extractables: <0,5%
- Catalog No:
- MILFDVPP04700
- MILFHVLP14250
- MILFSLVP07550
- MILFDVPP02500
- 512-0261
- MILFDVPP01300
- MILFHVHP02500
- MILFVVLP04700
- 512-0263
- MILFDVPP14250
- MILFGVWP10050
- MILFGVHP04700
- MILFHVLP08050
- MILFVVLP00010
- MILFDVPP08250
- MILFSVLP01300
- MILFSVLP02500
- 512-0254
- MILFGVWP09050
- MILFVVLP01300
- 588-4110
- MILFSVLP09050
- MILFVVLP02500
- MILFHVHP01300
- MILFVVLP14250
- MILFVVLP09050
- MILFGVHP14250
- MILFGVHP09050
- MILFGVHP02500
- MILFGVHP01300
- MILFSVLP04700
- MILFHVWG04700
- MILFGVWP14250
- MILFDVPP09050
- MILFHVLP00010
- MILFDVPP29325
- 512-0262
- MILFVVHP04700
- MILFSVWG04700
- MILFDVPP00010
- MILFGVWP00010
- MILFGVHP00010
- MILFHVLP01300
- MILFHVHP14250
- MILFHVLP02500
- MILFHVHP09050
- MILFGVWP02500
- Type:
- DVPP
- HVLP
- SVLP
- DVPP
- HVHP
- DVPP
- HVHP
- VVLP
- HVLP
- DVPP
- GVWP
- GVHP
- HVLP
- VVLP
- DVPP
- SVLP
- SVLP
- GVWP
- GVWP
- VVLP
- GVWP
- SVLP
- VVLP
- HVHP
- VVLP
- VVLP
- GVHP
- GVHP
- GVHP
- GVHP
- SVLP
- HVWG
- GVWP
- DVPP
- HVLP
- DVPP
- HVLP
- VVHP
- SVWG
- DVPP
- GVWP
- GVHP
- HVLP
- HVHP
- HVLP
- HVHP
- GVWP
- Pore size:
- 0,65 µm
- 0,45 µm
- 5,00 µm
- 0,65 µm
- 0,45 µm
- 0,65 µm
- 0,45 µm
- 0,10 µm
- 0,45 µm
- 0,65 µm
- 0,22 µm
- 0,22 µm
- 0,45 µm
- 0,10 µm
- 0,65 µm
- 5,00 µm
- 5,00 µm
- 0,22 µm
- 0,22 µm
- 0,10 µm
- 0,22 µm
- 5,00 µm
- 0,10 µm
- 0,45 µm
- 0,10 µm
- 0,10 µm
- 0,22 µm
- 0,22 µm
- 0,22 µm
- 0,22 µm
- 5,00 µm
- 0,45 µm
- 0,22 µm
- 0,65 µm
- 0,45 µm
- 0,65 µm
- 0,45 µm
- 0,10 µm
- 5,00 µm
- 0,65 µm
- 0,22 µm
- 0,22 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,22 µm
- Thickness:
- 125 µm
- 125 µm
- 160 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- 125 µm
- Water flow rate:
- >6 ml/min/cm²
- 29 ml/min/cm²
- >15,4 ml/min/cm²
- >6 ml/min/cm²
- 35 ml/min/cm²
- >6 ml/min/cm²
- 35 ml/min/cm²
- 2,5 ml/min/cm²
- 29 ml/min/cm²
- >6 ml/min/cm²
- 6,7 ml/min/cm²
- 15 ml/min/cm²
- 2,6 ml/min/cm²
- >0,33 ml/min/cm²
- >6 ml/min/cm²
- 288 ml/min/cm²
- 288 ml/min/cm²
- 6,7 ml/min/cm²
- 6,7 ml/min/cm²
- 2,5 ml/min/cm²
- 6,7 ml/min/cm²
- 288 ml/min/cm²
- 2,5 ml/min/cm²
- 35 ml/min/cm²
- 2,5 ml/min/cm²
- 2,5 ml/min/cm²
- 15 ml/min/cm²
- 15 ml/min/cm²
- 15 ml/min/cm²
- 15 ml/min/cm²
- 288 ml/min/cm²
- 2,6 ml/min/cm²
- 6,7 ml/min/cm²
- >6 ml/min/cm²
- 29 ml/min/cm²
- >6 ml/min/cm²
- 29 ml/min/cm²
- 0,33 ml/min/cm²
- 288 ml/min/cm²
- >6 ml/min/cm²
- 6,7 ml/min/cm²
- 15 ml/min/cm²
- 29 ml/min/cm²
- 35 ml/min/cm²
- 29 ml/min/cm²
- 35 ml/min/cm²
- 6,7 ml/min/cm²
- Airflow rate:
- 9 l/min/cm²
- 4 l/min/cm²
- 32 L/min/cm²
- 9 l/min/cm²
- 20 l/min/cm²
- 9 l/min/cm²
- 20 l/min/cm²
- 0,15 l/min/cm²
- 4 l/min/cm²
- 9 l/min/cm²
- 2 l/min/cm²
- 16 l/min/cm²
- 4 l/min/cm²
- 0,15 l/min/cm²
- 9 l/min/cm²
- 32 l/min/cm²
- 32 l/min/cm²
- 2 l/min/cm²
- 2 l/min/cm²
- 0,15 l/min/cm²
- 2 l/min/cm²
- 32 l/min/cm²
- 0,15 l/min/cm²
- 20 l/min/cm²
- 0,15 l/min/cm²
- 0,15 l/min/cm²
- 16 l/min/cm²
- 16 l/min/cm²
- 16 l/min/cm²
- 16 l/min/cm²
- 32 l/min/cm²
- 4 l/min/cm²
- 2 l/min/cm²
- 9 l/min/cm²
- 4 l/min/cm²
- 9 l/min/cm²
- 4 l/min/cm²
- 3 l/min/cm²
- 32 l/min/cm²
- 9 l/min/cm²
- 2 l/min/cm²
- 16 l/min/cm²
- 4 l/min/cm²
- 20 l/min/cm²
- 4 l/min/cm²
- 20 l/min/cm²
- 2 l/min/cm²
- Max. temperature:
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
- 85 °C
Frequently Bought Together