High visibility trousers, Essential Hi-Vis
These trousers made of 70% polyester and 30% cotton have four reflective stripes around the lower legs.
- Two side pockets, back pocket, leg pocket with mobile phone pocket, D-ring
- Folding-ruler pocket with tool pocket, pen pocket, and button and loop for sheath knife
- Knee pockets
Weight: 300 g/m²
: EN 471 (class 2)
- Catalog No:
- 113-6395
- 113-07981
- 113-07983
- 113-07982
- 113-07984
- 113-07985
- 113-6399
- 113-6400
- 113-6398
- 113-07986
- 113-07974
- 113-07987
- 113-07975
- 113-07988
- 113-07976
- 113-07989
- 113-07977
- 113-07990
- 113-07978
- 113-07991
- 113-07979
- 113-6396
- 113-07980
- 113-6397
- Model:
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Frequently Bought Together