Order Entry
France
ContactUsLinkComponent
Dry box gloves, PU / CSM
Dry box gloves, PU / CSM
Catalog # PIEC97800PURY95/10
Supplier:  PIERCAN
Dry box gloves, PU / CSM
Catalog # PIEC97800PURY95/10
Supplier:  PIERCAN

Specifications

  • Ø:
    300 mm
  • Glove size:
    9
  • Colour:
    White
  • Length:
    800 mm
  • Thickness:
    0,5 mm
  • Model:
    Ambidextrous
  • Pk:
    10

Specifications

About this item

These gloves are made of two layers: One layer consists of polyurethane and the one is made of chlorosulphonated polyethylene (CSM). The CSM layer provides good chemical protection. Suitable fields of application include nuclear industries and life sciences (pharmaceutical/medical).

  • Exceptional level of mechanical properties (puncture and tear)
  • Excellent chemical resistance
  • High resistance to UV and ozone
  • Good dexterity and flexibility, good ageing against ionising radiation

Colour: Blue (inside), white (outside)

EN 388 (4122), EN 374 (AKL), EN 421; Cat. III

Certifications: EN 388:2016 (2XX1X), EN 388:2016 (4122X), EN 374-1 Type B (AMP), EN 374-5 VIRUS, EN 421; Cat. III