Polyester Die-cut Labels for M610/M611 Printer
Product Details & Documents
The B-494 polyester label is a reliable sample identification and traceability solution. The label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen.
- Color printed below the label surface withstands harsh lab environments
- Will withstand liquid nitrogen, hot water baths and more
- Resistant to common lab chemicals like ethanol and xylene when used with the R6400 ribbon series
- Gloss finish
Thanks to subsurface printing, the label's colour code will not fade, smear or smudge and will continue to offer fast sample recognition long after it was printed. Labels are ideal for cold temperature labelling, component and equipment labelling and laboratory labelling applications.
A ribbon is required to print this material. Use part number M61-R6410.
Specifications
- Printer model:BMP61
- Printing method:Thermal transfer
- Type:B-494
- Colour:Pink/white
- Dimensions:25,40W×25,40H mm
- Material:Polyester
- Seq:10
- Model:M6-19-494-PK
- Packed:250/box
- Adhesive:Permanent acrylic
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



