KX3™ S600 Shell Jackets
S600, Black, L
Catalog # PRTWS600BKRL
Supplier: Portwest
Jump to:
Product Details & Documents
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface. Zipped vents at underarm for extra breathability. Grown on hood is stylish and practical.
- Engineered with an active fit
- Durable, breathable, windproof and water resistant fabric
- Internal chest pocket
- 4 pockets for ample storage
- Pre-bent sleeves allow for increased freedom of movement
- Curved back hem for added protection
- Zipped chest pocket
: EN 343 Class 3:2 X (WP 10,000 mm, MVP 4,000 g/M²/24 hr).
Specifications
- Clothing Size:L
- Type:S600
- Colour:Black
- Seq:03
- Cat. No.:PRTWS600BKRL
- Risk area:Rain (waterproof)
- Model:S600
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Hook-and-loop / VELCRO®
- Fabric:100% polyester



