Plastic storage bins, MLT series
7,7 L, Red, Food grade, 336×216×155 (ext.), 250×200×135 (int.) mm, PP
Catalog # 216-2519
Supplier: MULTIROIR
Jump to:
Product Details & Documents
The MLT series plastic storage bins are designed to optimize storage, organization, and picking in all sectors of activity.
- Made of polypropylene
- Suitable for –20 to 65 °C storage
- 100% recyclable
- Suitable for every industry and for any application
- Available in blue, red, and translucent
- Easy cleaning thanks to smooth walls
Bins can be stacked on a counter or placed on shelves. The open front allows quick viewing and easy access to contents, even when stacked. These plastic bins are ergonomic, non-deformable, and very robust. They are suitable for all work environments and withstand intensive use. The range includes 5 sizes, from a capacity of 0,8 L for the smallest parts up to 22 L for the heaviest bulk products.
Specifications
- Type:Food grade
- Capacity:7,7 L
- Colour:Red
- Material:PP
- Seq:11
- W×D×H:336×216×155 (ext.), 250×200×135 (int.) mm



