Order Entry
Finland
ContactUsLinkComponent
 
Chemically Inert Panel-Mount Needle Valve, 1/2" NPT(M)
  MFLX98402-03
undefined
Chemically Inert Panel-Mount Needle Valve, 1/2" NPT(M)
  MFLX98402-03

 

Easily control flow with PFA needle valves.

  • Constructed of chemically inert PFA

When used with fluoropolymer tubing, these valves complete a chemically inert fluid pathway.

  • Connection Type:
    NPT(M)
  • Max. pressure:
    2,7 bar
  • Max. temperature:
    149 °C (300 °F)
  • Description:
    Chemically Inert Panel-Mount Needle Valve, 1/2" NPT(M)
  • Environmentally Preferable:
  • Wetted materials:
    PFA
  • Tubing ext.Ø:
    0,5"
  • Warranty:
    1 year
  • Working pressure:
    40 psi
  • Pk:
    1
  • Inlet port:
    1/2" NPT(M)
  • Outlet port:
    1/2" NPT(M)