Order Entry
Finland
ContactUsLinkComponent
Burkert 445843 3233 316LSS 2-Way Diaphragm Valve, PTFE; 1"Tri-Clamp, 150psi
Burkert 445843 3233 316LSS 2-Way Diaphragm Valve, PTFE; 1"Tri-Clamp, 150psi
Catalog # MFLX98516-66
3A Sanitary approval
undefined
Burkert 445843 3233 316LSS 2-Way Diaphragm Valve, PTFE; 1"Tri-Clamp, 150psi
Catalog # MFLX98516-66
3A Sanitary approval

About this item

Fluids are hermetically sealed from operating system.

  • Zero dead volume
  • Autoclavable

Choose from EPDM or PTFE wetted materials and sanitary or weld end connections. These compact, manually-operated diaphragm valves consist of a flow-optimized stainless steel body, diaphragm, and a manual actuator. The diaphragm is both a switch element and a sealing element and can be easily replaced. The valves have no dead volume and can be mounted to be self-draining — this enables high flow capacities and a variety of applications to be realized. The flow can be continually adjusted with the handwheel, making these valves extremely useful in applications in the food industry, biotechnology, and pharmaceutical markets.

  • Connection Type:
    Tri-Clamp
  • Max. pressure:
    150 psi
  • Description:
    3233 316LSS 2-Way Diaphragm Valve, PTFE; 1"Tri-Clamp, 150psi
  • Environmentally Preferable:
  • Wetted materials:
    316L stainless steel, PTFE
  • Clamp size:
    1"
  • Max. temperature:
    130 °C (266 °F)
  • Warranty:
    1 year
  • Orifice:
    36 mm (1,417")
  • Pk:
    1
  • Cv:
    18,5
  • Inlet port:
    1" Tri-clamp
  • Outlet port:
    1" Tri-clamp