Burkert 445873 3233 316LSS 2-Way Diaphragm Valve, EPDM; 3/4"Tri-Clamp, 150psi
Catalog # MFLX98516-32
Supplier: Avantor Fluid Handling
3A Sanitary approval
About this item
Fluids are hermetically sealed from operating system.
- Zero dead volume
- Autoclavable
Choose from EPDM or PTFE wetted materials and sanitary or weld end connections. These compact, manually-operated diaphragm valves consist of a flow-optimized stainless steel body, diaphragm, and a manual actuator. The diaphragm is both a switch element and a sealing element and can be easily replaced. The valves have no dead volume and can be mounted to be self-draining — this enables high flow capacities and a variety of applications to be realized. The flow can be continually adjusted with the handwheel, making these valves extremely useful in applications in the food industry, biotechnology, and pharmaceutical markets.
- Connection Type:Tri-clamp
- Max. pressure:150 psi
- Description:3233 316LSS 2-Way Diaphragm Valve, EPDM; 3/4"Tri-Clamp, 150psi
- Environmentally Preferable:
- Wetted materials:316L stainless steel, EPDM
- Clamp size:0,75"
- Max. temperature:130 °C (266 °F)
- Warranty:1 year
- Orifice:20 mm (0,787")
- Pk:1
- Cv:13,9
- Inlet port:3/4" Tri-clamp
- Outlet port:3/4" Tri-clamp