Masterflex® Self-Priming Centrifugal Pump, 150 GPM/96 ft, Cast Iron, Biodiesel/Fuel Oil/Diesel, 1 HP; 230/460VAC
MFLX79735-11
Compatible with three distinct fuel classifications.
- Models for the following fluid groups:- Gasoline, kerosene, avgas, and jet fuel- Biodiesel, fuel oil, and diesel- Ethanol and E85 blend
- Available in both self-priming and standard end suction configurations
- Custom configurations are a phone call away to our Application Specialists
These close-coupled pumps have been specifically engineered for compatibility with clean, nonabrasive petroleum products. Transfer and delivery of various fuels such as gasoline, ethanol, biodiesel, and fuel oils are just a few of the petroleum-based products these pumps can handle.
- Maximum Flow Rate:538 L/min (150 gal./min)
- Power:230/460 VAC; 1 phase
- Max. pressure:10,3 bar (150 psi)
- Description:Self-Priming Centrifugal Pump Biodiesel/Fuel Oil/Diesel, 150 gal./min/96 ft, 1 HP
- Height:32,6 cm
- Length:54,9 cm
- Environmentally Preferable:
- Wetted materials:cast iron, steel, cork/nitrile, Type 21 seal
- Duty cycle continuous:Yes
- Inlet connection:2 NPT(F)
- Motor hp:2
- Outlet connection:2 NPT(F)
- Motor type:TEFC
- Max. temperature:93 °C (200 °F)
- Pk:1
- Width:21,3 cm
- Max. head:29 m (96 ft.)