Order Entry
Finland
ContactUsLinkComponent
 
GoatThroat Spillproof Barrel Pump, Polypropylene with Nitrile Seal, 4.5 GPM
  MFLX75650-10
undefined
GoatThroat Spillproof Barrel Pump, Polypropylene with Nitrile Seal, 4.5 GPM
  MFLX75650-10

 

Pump wide selection of fluids from 5 gallon pails to 55 gallon barrels.

  • Choice of four seal materials to handle over 800 liquids and chemicals
  • Guaranteed for 1 year. Life expectancy 7–10 years
  • Internal safety relief valve prevents overpressurization
  • Drums are Resource Conservation and Recovery Act (RCRA) ready

The GoatThroat pumps are designed to handle a wide range of liquids—wetted parts are 100% nonreactive, food-grade polypropylene. Choose nitrile seals for petroleum-based products including oil, diesel fuel, and glycerin. The EPDM seals are ideal for general-purpose chemicals including some acids, acetates, alcohols, and phosphates. Santoprene® seals are ideal for acetic acid, acetone, and hydrocyanic acid among others. Viton® seals were developed for more aggressive chemicals including bromine, sulfuric acid, ethylene, nitric acid, gasoline, and pesticides.

 : Includes medium drum seal (2.175" [5.5 cm]), four siphon tube segments, three siphon tube connectors, and one foot piece, 2" NPT fitting, rubber compression fitting, Molykote III, PTFE tape.
  • Maximum Flow Rate:
    17,03 L/min (4,5 gal./min)
  • Max. viscosity:
    1400 SSU
  • Description:
    Pump With Nitrile Seal, 4in Standoff
  • Environmentally Preferable:
  • Wetted materials:
    Body: Polypropylene; Seals: Nitrile
  • Tube length, inlet:
    40"
  • Max. temperature:
    120 °C
  • Warranty:
    1 year
  • Pk:
    1