Mag Drive ETFE Centrifugal Pump w/Enclosed Motor; 3.2 GPM/26 ft, 230V
Catalog # MFLX72011-05
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
Fluoroplastic pumps with carbon fiber-reinforced ETFE are designed for highly corrosive or high-purity applications.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:12,1 L/min (3,2 gal./min)
- Power:230 VAC; 0,13 A
- Max. pressure:1,2 bar (17 psi)
- Description:Mag Drive ETFE Centrifugal Pump w/Enclosed Motor; 3,2 gal./min/26 ft, 230V
- Height:130 mm
- Length:23,2 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:1/16
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Pk:1
- Width:12,1 cm
- Max. head:7,9 m (26 ft.)
- Max. motor RPM:3300 rpm