Order Entry
Finland
ContactUsLinkComponent
Mag Drive PP Centrifugal Pump w/Enclosed Motor; 10 GPM/17.7 ft, 220V
Mag Drive PP Centrifugal Pump w/Enclosed Motor; 10 GPM/17.7 ft, 220V
Catalog # MFLX72010-45
CE Compliant
undefined
Mag Drive PP Centrifugal Pump w/Enclosed Motor; 10 GPM/17.7 ft, 220V
Catalog # MFLX72010-45
CE Compliant

About this item

Twin bearing system handles thrust loads for extended service life.

  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

Moderate-Flow Polypropylene Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.

Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
  • Maximum Flow Rate:
    37,9 L/min (10 gal./min)
  • Power:
    220 VAC; 0,55 A
  • Max. pressure:
    0,8 bar (11,6 psi)
  • Description:
    Mag Drive PP Centrifugal Pump w/Enclosed Motor; 10 gal./min/17,7 ft, 220V
  • Height:
    105 mm
  • Length:
    25,7 cm
  • Environmentally Preferable:
  • Wetted materials:
    Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,75" NPT(M)
  • Motor hp:
    1/16
  • Outlet connection:
    0,75" NPT(M)
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    12,4 cm
  • Max. head:
    5,4 m (17,7 ft.)
  • Max. motor RPM:
    3400 rpm