Hand-operated chemical siphon/drum pump, 26 strokes/gallon
Catalog # MFLX70607-10
Supplier: Avantor Fluid Handling
About this item
Ideal for most acid/base or ionic salt applications.
- Portable and self-priming
These plastic hand-operated drum pumps are ideal for water or chemical siphons. All pumps are constructed with PVC barrel and hose. Water siphon model 70607-00 includes a 60” PVC outlet hose that can be cut to fit your application. Chemical siphon models 70607-10 and 70607-12 are suitable for acid and alkali transfer.
- Flow rate:7 strokes/L (26 strokes/gal.)
- Description:Hand-operated chemical siphon/drum pump, 26 strokes/gallon
- Environmentally Preferable:
- Wetted materials:PVC barrel and hose, LDPE tube
- Tube ext.Ø, outlet:1,4 cm (0,5625")
- Tube length, inlet:45,7 cm (18")
- Tube length, outlet:121,9 cm (48")
- Pk:1
- Container adapter:2" IPS