Order Entry
Finland
ContactUsLinkComponent
Aalborg Thermal Gas Mass Flowmeter, to 100 L/min H2, 316SS body w/ display
Aalborg Thermal Gas Mass Flowmeter, to 100 L/min H2, 316SS body w/ display
Catalog # MFLX32654-92
NIST traceable
undefined
Aalborg Thermal Gas Mass Flowmeter, to 100 L/min H2, 316SS body w/ display
Catalog # MFLX32654-92
NIST traceable

About this item

Precisely measure flow rates and totals.

  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

These flowmeters feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to-RS converter is available for data collection and analysis on your PC.

All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading. Remotely mount the display up to three feet using extension cable 32662-70, cable sold separately. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton®; stainless steel (SS) models have wetted materials of SS and Viton.

These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.

Power supply allows flowmeters to be powered by AC voltage. Order 110 VAC power supply 03277-00, or 220 VAC power supply 03277-05. Power supplies are sold separately.

  • Maximum Flow Rate:
    100 L/min
  • Output:
    Linear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
  • Accuracy:
    ±1,5% full-scale
  • Display type:
    3,5-digit LCD
  • Max. pressure:
    1000 psi
  • Power:
    12 VDC
  • Description:
    Thermal Gas Mass Flowmeter, to 100 L/min H2, 316SS body w/ display
  • Length:
    31,8 mm
  • Environmentally Preferable:
  • Wetted materials:
    316 Stainless Steel, Viton
  • Leak integrity:
    1 X 10-7 sccs He (max)
  • Max. particulate size:
    5 µm
  • Min. operating temperature:
    0 °C (32 °F)
  • Pressure drop at max. flow:
    8,1 psid
  • Width:
    4,125"
  • Max. operating temperature:
    50 °C (122 °F)
  • Certification:
    Yes
  • Height:
    6"
  • Repeatability:
    ±0,5% full-scale
  • Response time:
    2000 ms
  • Warranty:
    1 year
  • Pk:
    1
  • Gas type:
    Hydrogen
  • Media type:
    Hydrogen
  • Process connection:
    3/8" Compression Fittings