Order Entry
Finland
ContactUsLinkComponent
Aalborg GFMS-010008 Compact Gas Mass Flowmeter, 0-2 LPM, Air/N2, Aluminum Body
Aalborg GFMS-010008 Compact Gas Mass Flowmeter, 0-2 LPM, Air/N2, Aluminum Body
Catalog # MFLX32648-14
NIST traceable
undefined
Aalborg GFMS-010008 Compact Gas Mass Flowmeter, 0-2 LPM, Air/N2, Aluminum Body
Catalog # MFLX32648-14
NIST traceable

About this item

Precisely measure flow rates and totals.

  • Proven design uses metal body components for added durability
  • Accumulated flow can be logged using an optional totalizer
  • Includes NIST-traceable certificate

These flowmeters feature an advanced U-shaped sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to RS converter is available for data collection and analysis on your PC.

All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading.
Remotely mount the display up to three feet using extension cable 32662-70. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton®; stainless steel (SS) models have wetted materials of SS and Viton.

Accuracy:
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.

  • Maximum Flow Rate:
    2 L/min
  • Output:
    Linear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
  • Accuracy:
    ±1% up to 100L/min, ±1,5% full-scale over 100L/min
  • Display type:
    3,5-digit LCD
  • Max. pressure:
    1000 psi
  • Power:
    12 - 26 VDC, 200 mA max
  • Description:
    Compact Gas Mass Flowmeter, 0-2 L/min, Air/N2, Aluminum Body
  • Length:
    25,4 mm
  • Environmentally Preferable:
  • Wetted materials:
    Anodized Aluminum, Brass, Viton
  • Leak integrity:
    1 X 10-9 sccs He (max)
  • Max. particulate size:
    5 µm
  • Min. operating temperature:
    0 °C (32 °F)
  • Pressure drop at max. flow:
    0,04 psid
  • Width:
    3"
  • Max. operating temperature:
    50 °C (122 °F)
  • Certification:
    NIST traceable certification
  • Height:
    5,375"
  • Repeatability:
    ±0,25% full-scale
  • Response time:
    2 ms
  • Warranty:
    1 year
  • Pk:
    1
  • Gas type:
    Air/Nitrogen
  • Media type:
    Air;Nitrogen
  • Process connection:
    1/4" Compression Fittings