Order Entry
Finland
ContactUsLinkComponent
PVDF manifold, 10 port 1/4 NPT(F) inlet, 1/8" NPT(F) outlet
PVDF manifold, 10 port 1/4 NPT(F) inlet, 1/8" NPT(F) outlet
Catalog # MFLX31523-55
undefined
PVDF manifold, 10 port 1/4 NPT(F) inlet, 1/8" NPT(F) outlet
Catalog # MFLX31523-55

About this item

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

  • Constructed of durable PVDF

Constructed of durable PVDF for your applications requiring excellent chemical compatibly.

  • Max. pressure:
    150 psi
  • No. of outlets:
    10
  • Description:
    PVDF manifold, 10 port 1/4 NPT(F) inlet, 1/8" NPT(F) outlet
  • Height:
    25,4 mm
  • Length:
    19,69 cm
  • Material:
    PVDF
  • Environmentally Preferable:
  • Inlet NPT(F):
    0,25"
  • Mounting hole:
    0,17"
  • Outlet NPT(F):
    0,125"
  • Min. temperature:
    –54 °C (–65 °F)
  • Max. temperature:
    110 °C (230 °F)
  • Warranty:
    Out of box
  • Pk:
    1
  • Width:
    2,54 cm