PrimeLock® Installation Insert, PFA, 1" OD tubing; 10/pk
Catalog # MFLX30491-95
Supplier: Avantor Fluid Handling
2 month warranty
About this item
Easily install your High-Purity PFA Fittings.
- Optimize performance of your PFA Flare Fittings
Replacement parts and accessories for PrimeLock® High-Purity Fittings.
- Colour:Natural
- Description:Installation Insert, PFA, 1" OD tubing; 10/pk
- Environmentally Preferable:
- Pk:10
- Fitting material:PFA
- Compression size / tube ext.Ø (port 1):1"
- Min. temperature:–18 °C (0 °F)
- Max. temperature:200 °C (392 °F)
- Max. operating pressure:120 psi at 70 °F (21 °C)
- Warranty:2 months
- Connection type:Flare Installation Insert