Guzzler 2600 Diaphragm hand pump, 20 GPM, 3 Strokes/gallon
Catalog # MFLX07090-12
Supplier: Avantor Fluid Handling
About this item
Low-cost, high-flow pumping solution.
- Ideal for pumping shear-sensitive or particulate-laden fluids
- Durable, portable pumps mount in any position
- Available in cast aluminum or nonclogging Delrin® acetal plastic
- 07090-09 has inlet and outlet on same side
Guzzler® hand pumps are designed for quick, easy fluid transfer.
Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.
- Flow rate:1 strokes/L (3 strokes/gal.)
- Maximum Flow Rate:75,71 L/min (20 gal./min)
- Description:Diaphragm hand pump, 20 gal./min, 3 Strokes/gallon
- Height:178 mm
- Length:35,6 cm
- Environmentally Preferable:
- Wetted materials:cast aluminum, Buna N diaphragm
- Inlet connection:1-5/8"
- Outlet connection:2"
- Suction lift:3,7 m (12 ft.)
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Pk:1
- Width:20,3 cm
- Max. head:365,76 cm (3,7 m, 12 ft.)