Drum Pump, 5 Strokes/Gallon, 304 SS and PTFE
MFLX07079-90
Ideal for most organic phase applications.
- Constructed of durable steel
Steel hand-operated drum pumps feature a convenient 1⁄2" OD spout.
: Includes vented bung adapter. Order optional adapters for 5-gallon containers (see "Accessories").
- Flow rate:5 strokes/gal.
- Description:Drum Pump, 5 Strokes/Gallon, 304 SS and PTFE
- Environmentally Preferable:
- Wetted materials:304 SS, PTFE
- Tube ext.Ø, inlet:0,625"
- Tube ext.Ø, outlet:1"
- Tube length, inlet:37"
- Warranty:3 Months
- Pk:1