Hand-operated drum pump, steel body, 8 strokes/gallon
Catalog # MFLX07079-35
Supplier: Avantor Fluid Handling
About this item
Ideal for most organic phase applications.
- Constructed of durable steel
Steel hand-operated drum pumps feature a convenient 1⁄2" OD spout.
Delivery: Includes vented bung adapter. Order optional adapters for 5-gallon containers (see "Accessories").
- Flow rate:8 strokes/gal.
- Description:Hand-operated drum pump, steel body, 8 strokes/gallon
- Environmentally Preferable:
- Wetted materials:Carbon steel body; HDPE packing, piston, inlet tube
- Tube ext.Ø, inlet:0,625"
- Tube ext.Ø, outlet:0,5"
- Warranty:1 year
- Pk:1