Order Entry
Finland
ContactUsLinkComponent
Rotary drum pump, High Volume 17 GPM, Cast-Iron
Rotary drum pump, High Volume 17 GPM, Cast-Iron
Catalog # MFLX06510-17
undefined
Rotary drum pump, High Volume 17 GPM, Cast-Iron
Catalog # MFLX06510-17

About this item

Dispense a variety of liquids compatible with polypropylene, Ryton® PPS, cast iron, aluminum, stainless steel, or PTFE.

  • Lightweight and easy to use
  • Smooth, non-pulsating flow
  • Operate either in forward or reverse direction with a discharge hose

Polypropylene rotary pump (06510-00) is excellent for most organic acids, waxes, plating solutions, detergents and water soluble inorganic chemicals. Ryton PPS rotary pump (06510-05) is able to dispense aggressive chemicals such as esters, ketones and hydrocarbons. Ryton PPS pumps include a stainless steel discharge tube with a 3-piece stainless steel suction tube. Stainless steel pump (06510-10) with PTFE seal is suitable for pumping chlorinated or petroleum-based solvents. For larger flows with compatible liquids, there are now cast iron (06510-17) and aluminum (06510-19) pumps.

Call our Application Specialists to order optional 1" PVC 5-ft tubing with hose clamps.

  • Maximum Flow Rate:
    64,3 L/min (17 gal./min)
  • Max. viscosity:
    1000 cP
  • Description:
    Rotary drum pump, High Volume 17 gal./min, Cast-Iron
  • Environmentally Preferable:
  • Wetted materials:
    Cast iron
  • Inlet connection:
    2" NPT Bung
  • Tube length, inlet:
    102 cm (40,25")
  • Max. temperature:
    62,7 °C (145 °F)
  • Warranty:
    6 Months
  • Pk:
    1