Guzzler 45 Hose for model 07090-11 (Tube length: 192)
Catalog # MFLX06309-11
Supplier: Avantor Fluid Handling
About this item
Optimize performance of your Guzzler® Diaphragm Hand Pump.
- Suitable for use with Guzzler® Portable Diaphragm Hand Pumps
These hoses are noncollapsing, wire-reinforced, and constructed of durable vinyl.
Model 06309-10 hose is compatible with Guzzler pumps 07090-09 and -10.
Model 06309-11 hose is compatible with Guzzler pump 07090-11.
Model 06309-12 hose is compatible with Guzzler pump 07090-12.
- Description:Hose for model 07090-11 (Tube length: 192)
- Environmentally Preferable:
- Tube length, inlet:488 cm (192")
- Warranty:1 year
- Pk:12 Feet