Order Entry
Finland
ContactUsLinkComponent
Guzzler 44 Hose for model 07090-10 (Tube length: 192)
Guzzler 44 Hose for model 07090-10 (Tube length: 192)
Catalog # MFLX06309-10
undefined
Guzzler 44 Hose for model 07090-10 (Tube length: 192)
Catalog # MFLX06309-10

About this item

Optimize performance of your Guzzler® Diaphragm Hand Pump.

  • Suitable for use with Guzzler® Portable Diaphragm Hand Pumps

These hoses are noncollapsing, wire-reinforced, and constructed of durable vinyl.
Model 06309-10 hose is compatible with Guzzler pumps 07090-09 and -10.
Model 06309-11 hose is compatible with Guzzler pump 07090-11.
Model 06309-12 hose is compatible with Guzzler pump 07090-12.

  • Description:
    Hose for model 07090-10 (Tube length: 192)
  • Environmentally Preferable:
  • Tube length, inlet:
    488 cm (192")
  • Warranty:
    1 year
  • Pk:
    12 Feet