Burkle Barbed Y Connector, PVDF, 7-9 mm Tubing; 10/Pk
Catalog # MFLX06044-17
Supplier: Avantor Fluid Handling
15 month warranty
About this item
Safe and flexible connection for your most demanding applications.
- Withstands temperatures up to 320 °F (160 °C)
- Highly resistant to chemicals and UV
- Autoclavable
The cylindrical barbed Y connectors are available in a variety of sizes to extend, connect, branch, join, and repair most plastic tubings. The polyvinylidene fluoride (PVDF) connectors are designed for quick and easy assembly without any tools.
- Barb size/tubing int.Ø (port 1):9 mm
- Barb size/tubing int.Ø (port 2):9 mm
- Connection Type:Barbed Union
- Flow pattern:Y
- Max. temperature:160 °C (320 °F)
- Description:Burkle Barbed Y Connector, PVDF, 7-9 mm Tubing; 10/Pk
- Environmentally Preferable:
- Chemical resistance:Yes
- No. of ports:3
- Sterilisation:Autoclave
- Warranty:15 Months
- Pk:10
- Barb size/tubing int.Ø (port 3):9 mm
- Fitting material:PVDF