About this item
Safely transfer flammable and combustible liquids with ease.
- Constructed of conductive 304 stainless steel for enhanced durability and safety
- Ideal for filling combustible liquids in accordance with groups IIA and IIB
- Maintenance-free hand-operated pump
Safely transfer flammable liquids from containers with a capacity of 60 to 1000 L into smaller containers. To enhance safety, these hand-operated pumps can be grounded during use to conduct electricity. Operating temperature range is 32 to 140 °F (0 to 60 °C).
There are two pump styles to choose from. Models with discharge tube only feature a spout-type outlet. Models with discharge tube and stopcock are suitable for fluid transfer in which the outlet container is further from the filling container. The stopcock also allows for on/off fluid control. The removable hose is 3.9 ft (1.2 m) in length with a NW 8 mm ball valve and 1/2” (12.8 mm) diameter discharge nozzle.
The replacement 1,2 m stainless steel discharge hose stopcock is available as part number 06043-81.
- Flow rate:1,8 strokes/L (6,8 strokes/gal.)
- Maximum Flow Rate:22 L/min (5,8 gal./min)
- Description:Stainless Steel Barrel Pump with Discharge Tube and Stopcoc; 560 mL/stroke
- Length:103 cm
- Environmentally Preferable:
- Wetted materials:Stainless Steel and PTFE
- Tube ext.Ø, inlet:3,2 cm (1,26")
- Tube length, inlet:91 cm (35,8")
- Tube length, outlet:120 cm (47,2")
- Max. temperature:60 °C (140 °F)
- Warranty:15 Months
- Pk:1