GF Signet Metal Installation Tee Fitting, 316 Stainless Steel, 1" Pipe ID
Catalog # MFLX05620-43
Supplier: Avantor Fluid Handling
About this item
Ensure proper insertion depth and measurement.
- Choose from 316 Stainless Steel (SS), carbon steel (CS), galvanized iron (schedule 40), and copper tee fittings
These metal installation tee fittings are available in 316 Stainless Steel (SS), carbon steel (CS), galvanized iron (schedule 40), and copper materials in a wide range of sizes from 3/4” to 8” pipe inner diameters.
Standard metal tees constructed of SS, CS, and galvanized iron fittings include PVDF insert for all sizes and NPT(F) threads at each end. Copper tee fittings include PVDF insert for pipe ID over 1" and feature sweat-on ends.
Weldolet CS fittings weld directly onto hole cut in pipe.
- Description:Metal Installation Tee Fitting, 316 Stainless Steel, 1" Pipe ID
- Environmentally Preferable:
- Thread size NPT(F) (port 1):1"
- Thread size NPT(F) (port 2):1"
- Warranty:1 year part and 2 years labor
- Connection type:NPT(F)
- Pk:1
- Fitting material:316 Stainless Steel