Wide-Range Relief Valve, PTFE, 1/4" NPT(F)
Catalog # MFLX01350-68
Supplier: Avantor Fluid Handling
About this item
Prevent leaks with the emergency shutdown design.
- Three-seal system vents liquid to warn of approaching maintenance
Valves with connections of 1/4" or 1/2" have a diaphragm made of Viton® and withstand a maximum inlet pressure of 210 psig. All other valves have a PTFE shaft design and withstand a maximum inlet pressure of 140 psig. The shaft design prevents emergency shutdown with a three-seal system that will vent liquid to warn of approaching maintenance. All valves are recommended for liquid applications.
- Connection Type:NPT(F)
- Max. pressure:14,5 bar (210 psi)
- Description:Wide-Range Relief Valve, PTFE, 1/4" NPT(F)
- Environmentally Preferable:
- Wetted materials:PTFE and Viton
- Media compatibility:Liquids
- Warranty:1 year
- Pk:1
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)