Micropump GA Series B-Mount Suction Shoe Gear Pump Head, Stainless Steel/Graphite/PTFE; 0.042 mL/rev
MFLX74004-29
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency
- Cavity style designs with no dynamic seals for applications that cannot tolerate leaks
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
Call our Application Specialists for assistance.
- Flow rate:0,042 ml/rev
- Max. viscosity:1500 cP
- Seal material:PTFE
- Description:Gear Pump Head, Suction Shoe Style, Stainless Steel, Carbon Graphite Gear, PTFE Seal, 0,042 ml/rev
- Environmentally Preferable:
- Differential pressure:2,8 bar (40 psi)
- Duty cycle continuous:Yes
- Gear material:Carbon graphite
- Inlet connection:0,125 NPT(F)
- Internal bypass:No
- Min. viscosity:0,5 cP
- Outlet connection:0,125 NPT(F)
- Particulates:No
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:177 °C (350 °F)
- Warranty:1 year
- Body material:Stainless steel
- Series:GA
- Pk:1
- Max. motor RPM:5500 rpm