Micropump GJ Series B-Mount Cavity Gear Pump Head, SS Base, PTFE Gear, PTFE Seal; 0.64 mL/rev
MFLX74004-09
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency
- Cavity style designs with no dynamic seals for applications that cannot tolerate leaks
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
Call our Application Specialists for assistance.
- Flow rate:0,64 ml/rev
- Max. viscosity:1500 cP
- Seal material:PTFE
- Description:Gear Pump Head, Cavity Style, Stainless Steel, PTFE Gear, PTFE Seal, 0,64 ml/rev
- Environmentally Preferable:
- Differential pressure:3,5 bar (50 psi)
- Duty cycle continuous:Yes
- Gear material:PTFE
- Inlet connection:0,125 NPT(F)
- Internal bypass:No
- Min. viscosity:0,5 cP
- Outlet connection:0,125 NPT(F)
- Particulates:No
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:54 °C (130 °F)
- Warranty:1 year
- Body material:Stainless steel
- Series:GJ
- Pk:1
- Max. motor RPM:5500 rpm