Order Entry
Finland
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Straight, Hose Barb Reducer, 3/8" ID x 1/4" ID
Masterflex® Fitting, 316 Stainless Steel, Straight, Hose Barb Reducer, 3/8" ID x 1/4" ID
Catalog # MFLX31208-15
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Hose Barb Reducer, 3/8" ID x 1/4" ID
Catalog # MFLX31208-15

About this item

Ideal for low-pressure applications.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 3/8" x 1/4" hose barb reducer

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. 316 stainless steel material features very good chemical resistance with a wide temperature range. Sterilise via ethylene oxide, autoclave, or gamma irradiation.

  • Barb size/tubing int.Ø (port 1):
    ⅜"
  • Barb size/tubing int.Ø (port 2):
    ¼"
  • Connection Type:
    Barbed reducer
  • Flow pattern:
    Straight
  • Description:
    Fitting, 316 stainless steel, straight, hose barb reducer, tubing ID: ⅜×¼"
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    31208-15
  • Orifice dimensions:
    4,763 mm (0,1875")
  • Sterilisation:
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless steel 316