Masterflex® Fitting, 316 Stainless Steel, Straight, Reduction Coupler, ⅛" ID׳⁄₃₂" ID
Catalog # MFLX30620-09
Supplier: Avantor Fluid Handling
About this item
Ideal for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" x 1/16" hose barb reducer
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. 316 stainless steel material features very good chemical resistance with a wide temperature range. Sterilise via ethylene oxide, autoclave, or gamma irradiation.
- Barb size/tubing int.Ø (port 1):⅛"
- Barb size/tubing int.Ø (port 2):³⁄₃₂"
- Connection Type:Barbed reducer
- Flow pattern:Straight
- Description:Fitting, 316 stainless steel, straight, reduction coupler, tubing ID: ⅛׳⁄₃₂"
- Seq:07
- Environmentally Preferable:
- Model:30620-09
- Orifice dimensions:—
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 Month
- Pk:1
- Fitting material:Stainless steel 316