Order Entry
Finland
ContactUsLinkComponent
Masterflex® I/P® Replacement Motor for Digital Washdown Precision Modular Drive, 0.1 to 650 rpm
Masterflex® I/P® Replacement Motor for Digital Washdown Precision Modular Drive, 0.1 to 650 rpm
Catalog # MFLX07594-12
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® I/P® Replacement Motor for Digital Washdown Precision Modular Drive, 0.1 to 650 rpm
Catalog # MFLX07594-12
CE Compliant
IP66 washdown
2 year warranty

About this item

Make the most of your Masterflex® I/P® Digital Precision Modular Drive with these replacement parts.

  • Optimize performance of your Masterflex pumps

Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.

  • Power:
    90 - 260 VAC; 6,3 A
  • Pump series:
    I/P
  • Description:
    Replacement Motor, 650 rpm, for I/P 07594-10 Washdown Digital Modular Drive
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    07594-12
  • Motor height:
    119 mm (4,75")
  • Motor hp:
    3/8
  • Motor IP rating:
    IP 66
  • Motor length:
    285 mm (10,1562")
  • Motor width:
    279 mm (11")
  • Motor:
    280 W
  • Warranty:
    2 years
  • Pk:
    1
  • No. of pump heads accepted:
    2