C-Flex Transfer Tubing, C-Flex® TPE Braided, 1/4" ID x 1/2" OD; 25 Ft
Catalog # MFLX06433-03
Supplier: Avantor Fluid Handling
CE certificate
About this item
Get more strength than standard C-Flex.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.
- Tubing ext.Ø:12,8 mm (0,5")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:3,2 mm
- Max. pressure:7,6 bar (110 psi)
- Max. temperature:135 °C (275 °F)
- Colour:Translucent
- Description:Transfer Tubing, C-Flex® TPE Braided, 1/4" ID x 1/2" OD; 25 Ft
- Length:7,6 m
- Environmentally Preferable:
- Length per pack:7,6 m (25 ft.)
- Min. temperature:–45 °C (–50 °F)
- Working pressure:110 psi
- Clarity:Translucent
- Tubing material:C-Flex®
- Pk:762 cm