Ion selective electrode, sodium, IntelliCAL™
Product Details & Documents
IntelliCAL™ ISENA381 is a digital combination sodium ion selective electrode (ISE) with a refillable double junction reference and built-in temperature sensor. The probe is intended for laboratory use.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Provides fast, stable, and accurate response
- Ultimate traceability in measurement history
- User alerted when re-calibration is needed
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
Ideal for measuring sodium concentrations in wastewater, drinking water and general water quality applications.
Ordering information: Electrode is supplied with integrated temperature sensor, 0,02 M NH₄Cl electrolyte refill solution (60 ml), calibration certificate, and basic user manual.
The analysis package contains: IntelliCAL ISENA38101 electrode, sodium ionic strength adjustor powder pillows (100), sodium 100 mg/L standard solution (1 L), sodium 1000 mg/L standard solution (500 ml), electrode filling solution 0,02 M NH₄Cl, and dispensing cap kit.
Specifications
- Concentration:0,02 - 23000 mg/l Na+
- Connection:1 m cable
- Ø×L:12×220 mm
- Type:IntelliCAL™ ISENA381 (sodium), analysis package
- Description:IntelliCAL™ sodium ISE electrode, Ag/AgCl reference system, analysis package
- Material:Zeonor™
- Seq:03
- Diaphr.:Refillable liquid
- Electrolyte:Ceramic pin
- Temp.:0...50 °C
Accessories
Product Information
- Catalog #ConcentrationPkAvailabilityPrice
- Sodium standard solution, 1000 mg/l (500 ml)Sodium standard solution, 1000 mg/l (500 ml)HACH14749491000 mg/l as Na1Log in for availability1 * 1 Items - 70,80 €
Product Information
- Catalog #PkAvailabilityPrice
- Sodium-potassium ionic strength adjustor (TSA), powder pillowSodium-potassium ionic strength adjustor (TSA), powder pillowHACH4451569100Log in for availability1 * 100 Items - 77,10 €
Product Information
- Catalog #PkAvailabilityPrice
- Electrode filling solution, 0,02 M NH4Cl, for use with ISENA381 IntelliCAL™ electrode, 59 ml bottle, with dispenser capElectrode filling solution, 0,02 M NH4Cl, for use with ISENA381 IntelliCAL™ electrode, 59 ml bottle, with dispenser capHACH296512659 mLLog in for availability1 * 59 mL - 31,60 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



