Exsil ODS, HPLC Columns
Analytical, ODS, 100 Å, 5 µm, 2,10 mm, 100 mm
Catalog # EXODS-5-100AM
Supplier: Avantor
Jump to:
Product Details & Documents
Exsil HPLC columns are a useful alternative to the classical spherical HPLC silicas.
- Spherical porous silica
- Competitively priced
- Hichrom high efficiency
Exsil 100, the standard material, is supplied in a range of particle sizes and bonded phases to cover a wide range of applications.
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:100 mm
- Seq:05
- Phase:ODS
- Carbon load:11
- Cat. No.:EXODS-5-100AM
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- Surface area:200 m²/g
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



