Isolator gloves, AlphaTec® CSM
9,5, White, 800 mm, 0,4 mm, 203 mm
Catalog # 112-4969
Supplier: Ansell
Jump to:
Product Details & Documents
These ambidextrous isolator box gloves are made of chlorosulfonated polyethylene (CSM) without an inner lining. They are designed for high resistance against concentrated acids and bases.
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120 °C
- White colouring for easy detection of contamination
- Heavy-weight version with increased thickness (0,6 mm) for added durability
Ideal for pharmaceutical applications.
Certifications: EN ISO 374-1 Type B (AMP), EN 374-5 VIRUS, EN 388 (3101A); Cat. III.
Specifications
- Ø:203 mm
- Glove size:9,5
- Colour:White
- Length:800 mm
- Seq:01
- Thickness:0,4 mm
Suositukset
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



