Isolator gloves, AlphaTec® CSM
9,5, White, 800 mm, 0,6 mm, 203 mm
Catalog # 112-4971
Supplier: Ansell
Jump to:
Product Details & Documents
These ambidextrous isolator box gloves are made of chlorosulfonated polyethylene (CSM) without an inner lining. They are designed for high resistance against concentrated acids and bases.
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120 °C
- White colouring for easy detection of contamination
- Heavy-weight version with increased thickness (0,6 mm) for added durability
Ideal for pharmaceutical applications.
Certifications: EN ISO 374-1 Type B (AMP), EN 374-5 VIRUS, EN 388 (3101A); Cat. III.
Specifications
- Ø:203 mm
- Glove size:9,5
- Colour:White
- Length:800 mm
- Seq:07
- Thickness:0,6 mm



