Chairs and stools, Koncept
Product Details & Documents
Ergonomic and auto-adaptive chairs or stools made from soft PU or wood.
Nobody has perfect symmetrical morphology. This is why people have back problems, sometimes with a feeling of heavy legs. The answer to this problem can be found in the main features of the Koncept chairs and stools.
- Auto-adaptive to users and to their positions
- Helps the mobility, blood flow and elimintates back pain
- No staples or seams
- Abrasion-resistant
- Black steel five-branch scuff resistant reinforced base
- Black gas lift column with height adjustment and shock absorber (except for the stainless steel model)
- Available without lumbar support
- PU seat dimensions (W×D): 410×400 mm
- PU backrest dimensions (W×H): 375×110 mm
- Melamine seat dimensions (W×D): 415×390 mm
- Melamine backrest dimensions (W×H): 370×116 mm
A good working position is a dynamic posture, making it possible to move, because moving ensures good blood flow.
A seat tilted forward, split into two parts, based on silent-blocks forming a triangle helps to rebalance the body naturally and improve blood flow. The Koncept seat has great flexibility, which provides better distribution of pressure when moving. The orientation of the seat also facilitates an upright posture and minimises spinal stress.
On a work chair, the backrest is only slightly used or misused. For this reason, Koncept is not equipped with a standard backrest but with a lumbar support which aims to help the user find the perfect posture immediately.
PU seat dimensions (W×D): 410×400 mm
PU backrest dimensions (W×H): 375×110 mm
Melamine seat dimensions (WxD): 415×390 mm
Melamine backrest dimensions (W×H): 370×116 mm.
Specifications
- Description:Deformable seat in black melamine wood, tilted 2° forward, with lumbar support, adjustable in depth, with black steel base
- Height:585 - 830 mm
- Seq:37
- Foot style:Glides, articulated
- Foot ring:Height adjustable, aluminium
- With:Black gas-lift column, with height adjustment
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



