Media in Bottles
Buff. Nacl Pepton, EP, USP, 1000 ml, Screw cap, 1000 ml, 6
Supplier: MERCK LIFE SCIENCE
Jump to:
Product Details & Documents
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Pk:6
- Standards:EP, USP
- Description:Buff. Nacl Pepton
- Size:1000 ml
- Closure type:Screw cap
- Filling:1000 ml
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



